Beli water meter itron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Mulai

    Rp1.299.900

    Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  2. Itron Water Meter Woltex M (Meteran Air)
    Mulai

    Rp15.999.900

    Itron Water Meter Woltex M (Meteran Air)
    atribut:
    • Maximum Admissible Temperature (°C): 30
  3. Itron Woltex Hot Meter 150degrees C (Schlumberger)
    Mulai

    Rp69.999.900

  4. Itron Flostar
    Mulai

    Rp27.999.900

  5. Itron Flodis Single Jet Turbine (Meter Air)
    Mulai

    Rp4.599.900

    Itron Flodis Single Jet Turbine (Meter Air)
    Deskripsi:
    Flodis is single jet turbine type meter, designed to measure cold drinking water, offeringthe capability to measure accurately a wide range of fl ow rates.
    atribut:
    • Size (inch): 1
  6. AMICO Water Meter (Meteran Air)
    Mulai

    Rp6.399.900

    AMICO Water Meter (Meteran Air)
    atribut:
    • Maximum Reading (m³): 999999.99
    • Minimum Reading (m³): 0.01
  7. AMICO Meteran Air
    Mulai

    Rp879.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  8. AMD Water Meter (Meteran Air)
    Mulai

    Rp509.900

    AMD Water Meter (Meteran Air)
    atribut:
    • Size (mm): 15
  9. ARITA Water Meter Flange (Flensa Meter Air)
    Mulai

    Rp13.999.900

    ARITA Water Meter Flange (Flensa Meter Air)
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    atribut:
    • Connection: Flange PN 10
    • Technical Data: ISO4064
  10. B&R Flow Meter Air (Meter Aliran)
    Mulai

    Rp1.499.900

    B&R Flow Meter Air (Meter Aliran)
    atribut:
    • Size (inch): 1
  11. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  12. Miami Meteran Air
    Mulai

    Rp199.900

    Miami Meteran Air
    atribut:
    • Color: Blue
    • Material: Iron
    • Thread Size (inch): 1/2
    • Cubic Unit: m³
  13. Flugo Water Meter (Meteran Air)
    Mulai

    Rp4.399.900

    Flugo Water Meter (Meteran Air)
    atribut:
    • Size (inch): 2
  14. OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)
    Mulai

    Rp169.900

    OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)
    atribut:
    • With or Without Finger Protection: Included
    • Suitable Model: [Timer] H3CR-A8 □, H3CR-F8 □, H3CR-G8 □, H3CR-H8 □, [Counter] H7CZ-L8 □, H7CN (8 pins), [Temperature controller] E5CS (8 pins)
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • Type: Round socket
    • Number of Pins: 8
    • Number of Poles: 8
    • Shape: P2CF (surface connection)
    • Withstand Voltage (V/minute): Between terminals: AC2000
Daftar Harga water meter itron Terbaru October 2026
Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)Rp1.299.900
Itron Water Meter Woltex M (Meteran Air)Rp15.999.900
Itron Multimag with Cyble Pre-equippedRp1.399.900
Itron Woltex Hot Meter 150degrees C (Schlumberger)Rp69.999.900
Itron FlostarRp27.999.900
Itron Flodis Single Jet Turbine (Meter Air)Rp4.599.900
Onda Water Meter Brass (Meteran Air)Rp609.900
AMICO Water Meter (Meteran Air)Rp6.399.900
AMICO Meteran AirRp879.900
AMD Water Meter (Meteran Air)Rp509.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)